Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brushed Nickel Semi Flush, 3 Light

  • Mfr # 46219-91

  • Zoro # G903068876


product price: $379.90
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Height
10.25"
Material
Steel
Number of Light Bulbs Required
3
Bulb Base Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46219-91
Zoro #
G903068876
UPC #
847284065987
Country of Origin
China

Dimensions

Height
10.25"
Canopy Size
8 Dia x 1 H
Diameter
18

Details

Item
Brushed Nickel Semi Flush,3 Light
Finish
Brushed Nickel
Material
Steel
Number of Light Bulbs Required
3
Bulb Base Type
Medium
Glass/Shade Type
Brushed Nickel Stainless Mesh Shade
Fixture type
Large Semi-Flush
Style
Industrial
Description/Special Features
Suitable For Damp Locations
Max Wattage
60

Description

Brushed Nickel Semi Flush,3 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.