Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brushed Nickel Semi Flush, 4 Light

  • Mfr # 46928-91

  • Zoro # G103068638


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Height
7"
Material
Steel
Number of Light Bulbs Required
4
Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46928-91
Zoro #
G103068638
UPC #
847284067479
Country of Origin
China

Dimensions

Height
7"
Diameter
22
Canopy Size
5.125 Dia x .75 H

Details

Item
Brushed Nickel Semi Flush,4 Light
Finish
Brushed Nickel
Material
Steel
Number of Light Bulbs Required
4
Style
Transitional
Description/Special Features
Suitable For Damp Locations
Glass/Shade Type
Hand Crafted Off White Fabric Hardback Shade
Bulb Base Type
Medium
Max Wattage
40
Fixture type
Semi-Flush

Description

Brushed Nickel Semi Flush,4 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.