Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brushed Nickel Semi Flush, 6 Light

  • Mfr # 45848-91

  • Zoro # G903069026


product price: $659.90
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Height
11.25"
Material
Steel
Number of Light Bulbs Required
6
Canopy Size
9.875" Dia x 1" H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45848-91
Zoro #
G903069026
UPC #
847284074088
Country of Origin
China

Dimensions

Height
11.25"
Canopy Size
9.875" Dia x 1" H
Diameter
30"

Details

Item
Brushed Nickel Semi Flush,6 Light
Finish
Brushed Nickel
Material
Steel
Number of Light Bulbs Required
6
Description/Special Features
Suitable For Damp Locations
Max Wattage
60
Bulb Base Type
Medium Base
Style
Timeless, Transitional, Versatile, Casual, Graceful
Glass/Shade Type
Hand Crafted Hardback Shade Completely Finished with Oatmeal Color Fabric Outside & White Color Fabric Inside
Fixture type
Semi-Flush

Description

Brushed Nickel Semi Flush,6 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.