Zoro Homepage

Brushed Nickel Vanity Sconce, 3 Light

  • Mfr # 14123-91

  • Zoro # G703069356


product price: $285.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Number of Lights
3
Style
Contemporary
Shade Material
Steel
Shade Type
Brushed Nickel Stainless Steel Mesh Shade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14123-91
Zoro #
G703069356
UPC #
847284066106
Country of Origin
China

Dimensions

Height
11"
Width
23.5"
Extension Height
5.5"

Details

Item
Brushed Nickel Vanity Sconce,3 Light
Housing Finish
Brushed Nickel
Lamp Type
Medium
Number of Lights
3
Style
Contemporary
Shade Material
Steel
Shade Type
Brushed Nickel Stainless Steel Mesh Shade
Description/Special Features
Suitable For Damp Locations
Max. Fixture Wattage
60
Fixture type
Vanity Sconce
Backplate Dimmension
5.125 Dia x .75 Depth

Description

Brushed Nickel Vanity Sconce,3 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.