Zoro Homepage

Brushed Nickel Vanity Sconce, 6 Light

  • Mfr # 14126-91

  • Zoro # G403069397


product price: $577.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Number of Lights
6
Style
Contemporary
Shade Material
Steel
Shade Type
Brushed Nickel Stainless Steel Mesh Shade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14126-91
Zoro #
G403069397
UPC #
847284066137
Country of Origin
China

Dimensions

Height
11"
Width
44.4"
Extension Height
5.5"

Details

Item
Brushed Nickel Vanity Sconce,6 Light
Housing Finish
Brushed Nickel
Lamp Type
Medium
Number of Lights
6
Style
Contemporary
Shade Material
Steel
Shade Type
Brushed Nickel Stainless Steel Mesh Shade
Description/Special Features
Suitable For Damp Locations
Max. Fixture Wattage
60
Backplate Dimmension
5.125 Dia x .75 Depth
Fixture type
Vanity Sconce

Description

Brushed Nickel Vanity Sconce,6 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.