Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brushed Nickel Vanity Sconce, 6 Light

  • Mfr # 40216-91

  • Zoro # G903068470


product price: $829.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Number of Lights
6
Style
Nautical, Modern Classic, Refined, Colonial, Transitional
Shade Material
Steel
Shade Type
Hand Blown Clear Outer Glass & Satin Opal White Inner Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40216-91
Zoro #
G903068470
UPC #
847284075092
Country of Origin
China

Dimensions

Height
9"
Width
55"
Extension Height
6.5"

Details

Item
Brushed Nickel Vanity Sconce,6 Light
Housing Finish
Brushed Nickel
Lamp Type
Medium Base
Number of Lights
6
Style
Nautical, Modern Classic, Refined, Colonial, Transitional
Shade Material
Steel
Shade Type
Hand Blown Clear Outer Glass & Satin Opal White Inner Glass
Max. Fixture Wattage
100
Description/Special Features
Suitable For Damp Locations
Fixture type
Vanity Sconce
Backplate Dimmension
5.5" Dia x 0.75" Depth

Description

Brushed Nickel Vanity Sconce,6 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.