Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brushed NickelADA Double Sconce, 2 Light

  • Mfr # 49342-91

  • Zoro # G703068427


product price: $126.90
/ea
Free Shipping & Returns

Key Features

Height
18"
Finish
Brushed Nickel with Black Accents
Description/Special Features
Suitable For Damp Locations
Max. Fixture Wattage
60
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49342-91
Zoro #
G703068427
UPC #
847284076471
Country of Origin
China

Dimensions

Height
18"
Width
5.125"
Extension Height
3.75"

Details

Finish
Brushed Nickel with Black Accents
Item
Brushed NickelADA Double Sconce,2 Light
Lamp Type
Candelabra Base
Description/Special Features
Suitable For Damp Locations
Max. Fixture Wattage
60
Housing Material
Steel
Style
Mid Century Modern, Urban, Sleek, Scandinavian, Minimal
Number of Bulbs
2
Fixture type
Large ADA Double Sconce
Backplate Dimmension
5.125" Dia x 0.75" Depth

Description

Brushed NickelADA Double Sconce,2 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.