Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brushed NickelSemi Flush, 4 Light

  • Mfr # 46037-91

  • Zoro # G403069168


product price: $143.90
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Height
6"
Description/Special Features
Suitable For Damp Locations
Diameter
14
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46037-91
Zoro #
G403069168
UPC #
847284067592
Country of Origin
China

Dimensions

Height
6"
Diameter
14
Canopy Size
5.125 Dia x .75 H

Details

Item
Brushed NickelSemi Flush,4 Light
Finish
Brushed Nickel
Description/Special Features
Suitable For Damp Locations
Material
Steel
Number of Light Bulbs Required
4
Fixture type
Semi-Flush
Glass/Shade Type
Hand Crafted Oatmeal Fabric Hardback Shade
Bulb Base Type
Candelabra
Max Wattage
40
Style
Transitional

Description

Brushed NickelSemi Flush,4 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.