Zoro Homepage

Cape May 12 Light Olde Bronze Chandelier

  • Mfr # 4869-67

  • Zoro # G7053848


product price: $5,159.90
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Watts
60
Height
44.5"
Design
Updated Colonial
Material - Track Lighting Head
Steel
Lamp Type
Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4869-67
Zoro #
G7053848
UPC #
847284036482
Country of Origin
China

Dimensions

Height
44.5"
Diameter
44.5"
Canopy Size
5" Dia x 1" H
Chain Length
6'

Details

Item
Cape May 12 Light Olde Bronze Chandelier
Watts
60
Design
Updated Colonial
Material - Track Lighting Head
Steel
Lamp Type
Medium Base
Number of LEDs
12
Description/Special Features
Suitable For Damp Locations
Housing Finish
Hand Applied Olde Bronze
Glass/Shade Type
Vintage Hand Blown Satin Glass
Wire
15'
Fixture type
Grande Foyer Chandelier

Description

Cape May 12 Light Olde Bronze Chandelier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.