Zoro Homepage

Carlisle 1 Light English Bronze Mini Pendant

  • Mfr # 51091-92

  • Zoro # G7373608


product price: $126.90
/ea
Free Shipping & Returns

Key Features

Watts
40
Height
12.5" - 96.5" Adj. H
Number of LEDs
1
Design
Contemporary
Lamp Type
Candelabra Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51091-92
Zoro #
G7373608
UPC #
847284055988
Country of Origin
China

Dimensions

Height
12.5" - 96.5" Adj. H
Diameter
4.75"
Canopy Size
4.75" D

Details

Item
Carlisle 1 Light English Bronze Mini Pen
Watts
40
Number of LEDs
1
Design
Contemporary
Lamp Type
Candelabra Base
Material - Track Lighting Head
Steel
Description/Special Features
Suitable For Damp Locations
Housing Finish
English Bronze
Wire
8'
Fixture type
Mini Pendant
Glass/Shade Type
Hand Crafted Oatmeal Color Fabric Outside & White Fabric Inside Hardback Shade with Clear Crystals

Description

Carlisle 1 Light English Bronze Mini Pen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.