Zoro Homepage

Carlisle 3 Light English Bronze Linear Chandelier

  • Mfr # 51123-92

  • Zoro # G7382559


product price: $699.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
20.5" - 50.5" Adj. H
Width
12.25"
Length
31"
Includes
2 x 6", 2 x 12" and 2 x 18" stem sections.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51123-92
Zoro #
G7382559
UPC #
847284060869
Country of Origin
China

Dimensions

Height
20.5" - 50.5" Adj. H
Width
12.25"
Length
31"
Canopy Size
18" L x 4.75" W x .75" H

Details

Item
Carlisle 3 Light English Bronze Linear C
Watts
100
Includes
2 x 6", 2 x 12" and 2 x 18" stem sections.
Material - Track Lighting Head
Steel
Number of LEDs
3
Design
Transitional
Lamp Type
Medium Base
Housing Finish
English Bronze
Description/Special Features
Suitable For Damp Locations
Fixture type
Linear Chandelier
Glass/Shade Type
Clear Crystals/ Hand Crafted Oatmeal Fabric Hardback Shade
Wire
10'

Description

Carlisle 3 Light English Bronze Linear C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.