Zoro Homepage

Cassandra 2 Light Brushed Nickel Ceiling

  • Mfr # 40443-91

  • Zoro # G7060367


product price: $183.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
6"
Number of LEDs
2
Material - Track Lighting Head
Steel
Design
Casual, Sparkling, Shimmery, Transitional, Stylish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40443-91
Zoro #
G7060367
UPC #
847284063358
Country of Origin
China

Dimensions

Height
6"
Diameter
13"
Canopy Size
5" Dia x 1" H

Details

Item
Cassandra 2 Light Brushed Nickel Ceiling
Watts
60
Number of LEDs
2
Material - Track Lighting Head
Steel
Design
Casual, Sparkling, Shimmery, Transitional, Stylish
Lamp Type
Candelabra Base
Description/Special Features
Suitable For Damp Locations
Housing Finish
Brushed Nickel
Fixture type
Medium Semi-Flush
Glass/Shade Type
Hand Assembled Crystal Shade

Description

Cassandra 2 Light Brushed Nickel Ceiling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.