Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Castleton 1 Light Polished Chrome ADA Wall Sconce

  • Mfr # 10141-05

  • Zoro # G7361464


product price: $126.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
12"
Width
4.75"
Lamp Type
Candelabra Base
Number of LEDs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10141-05
Zoro #
G7361464
UPC #
847284054578
Country of Origin
China

Dimensions

Height
12"
Width
4.75"
Extension Height
4"

Details

Item
Castleton 1 Light Polished Chrome ADA Wa
Watts
60
Lamp Type
Candelabra Base
Number of LEDs
1
Material - Track Lighting Head
Steel
Design
Traditional
Housing Finish
Polished Chrome
Description/Special Features
Suitable For Damp Locations
Backplate Dimmension
4.75" D
Glass/Shade Type
Clear Glass
Fixture type
Wall Sconce

Description

Castleton 1 Light Polished Chrome ADA Wa

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.