Zoro Homepage

Charcoal Outdoor Pendant Lantern, 1 Light

  • Mfr # 26910-61

  • Zoro # G002753918


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Solid Brass
Max. Wattage
100
Lamp Type
Medium Base
Type
Hand Blown Clear Glass
Height
11.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26910-61
Zoro #
G002753918
UPC #
847284072992
Country of Origin
China

Dimensions

Height
11.75"
Dia. (In.)
8.75"
Chain Length
3'
Canopy Size
5" Dia x 0.75" H

Details

Item
Charcoal Outdoor Pendant Lantern,1 Light
Housing Material
Solid Brass
Max. Wattage
100
Lamp Type
Medium Base
Type
Hand Blown Clear Glass
Housing Finish
Charcoal
Number of Light Bulbs Required
1
Description/Special Features
Suitable For Damp Locations
Wire
10'
Fixture type
Outdoor Pendant Lantern
Style
Nautical, Farmhouse, Bohemian, Colonial, Historical

Description

Charcoal Outdoor Pendant Lantern,1 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.