Zoro Homepage

Chelsea 6 Light Brushed Nickel Pendant C

  • Mfr # 51925-91

  • Zoro # G7061548


product price: $599.90
/ea
Free Shipping & Returns

Key Features

Watts
60 + 50
Height
17.5" - 53.5" Adj. H
Material - Track Lighting Head
Steel
Includes
6",12" and 18" stem sections.
Design
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51925-91
Zoro #
G7061548
UPC #
847284057982
Country of Origin
China

Dimensions

Height
17.5" - 53.5" Adj. H
Diameter
24"
Canopy Size
5.125" Dia x .75" H

Details

Item
Chelsea 6 Light Brushed Nickel Pendant C
Watts
60 + 50
Material - Track Lighting Head
Steel
Includes
6",12" and 18" stem sections.
Design
Transitional
Number of LEDs
5 + 1 *
Lamp Type
Candelabra Base + R20 Medium Base
Description/Special Features
Suitable For Damp Locations
Housing Finish
Brushed Nickel
Glass/Shade Type
Hand Crafted Off-White Fabric Hardback Shade
Fixture type
Pendant Chandelier
Wire
8'

Description

Chelsea 6 Light Brushed Nickel Pendant C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.