Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chesterfield 15 Light Hand Applied Venet

  • Mfr # 6429-71

  • Zoro # G7057506


product price: $1,639.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
38"
Design
Updated Colonial
Material - Track Lighting Head
Steel
Number of LEDs
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6429-71
Zoro #
G7057506
UPC #
847284006096
Country of Origin
China

Dimensions

Height
38"
Diameter
38"
Canopy Size
5" Dia x 1" H
Chain Length
6'

Details

Item
Chesterfield 15 Light Hand Applied Venet
Watts
60
Design
Updated Colonial
Material - Track Lighting Head
Steel
Number of LEDs
15
Lamp Type
Candelabra Base
Description/Special Features
Suitable For Damp Locations
Housing Finish
Hand Applied Venetian Golden Bronze
Fixture type
Foyer Chandelier
Glass/Shade Type
Clear Crystals
Wire
15'

Description

Chesterfield 15 Light Hand Applied Venet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.