Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chesterfield 2 Light Antique Gold Leaf Wall Sconce

  • Mfr # 6422-48

  • Zoro # G7375419


product price: $143.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
19.5"
Width
13"
Number of LEDs
2
Design
Updated Colonial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6422-48
Zoro #
G7375419
UPC #
847284036109
Country of Origin
China

Dimensions

Height
19.5"
Width
13"
Extension Height
7.5"

Details

Item
Chesterfield 2 Light Antique Gold Leaf W
Watts
60
Number of LEDs
2
Design
Updated Colonial
Lamp Type
Candelabra Base
Material - Track Lighting Head
Steel
Description/Special Features
Suitable For Damp Locations
Housing Finish
Hand Applied Antique Gold Leaf
Glass/Shade Type
Clear Crystals
Backplate Dimmension
5" Dia x 1" Depth
Fixture type
Double Sconce

Description

Chesterfield 2 Light Antique Gold Leaf W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.