Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chesterfield 3 Light Brushed Nickel Mini Chandelier

  • Mfr # 6423-91

  • Zoro # G7375428


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
16.5"
Number of LEDs
3
Design
Updated Colonial
Material - Track Lighting Head
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6423-91
Zoro #
G7375428
UPC #
847284035041
Country of Origin
China

Dimensions

Height
16.5"
Diameter
12"
Canopy Size
5" Dia x 1" H
Chain Length
3'

Details

Item
Chesterfield 3 Light Brushed Nickel Mini
Watts
60
Number of LEDs
3
Design
Updated Colonial
Material - Track Lighting Head
Steel
Lamp Type
Candelabra Base
Description/Special Features
Suitable For Damp Locations
Housing Finish
Brushed Nickel
Glass/Shade Type
Clear Crystals
Fixture type
Mini Chandelier
Wire
8'

Description

Chesterfield 3 Light Brushed Nickel Mini

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.