Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chesterfield 3 Light Hand Applied Bronze

  • Mfr # 6420-71

  • Zoro # G7057278


product price: $209.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
17.5" Mini Chandelier / 16" Semi-Flush
Number of LEDs
3
Design
Updated Colonial
Material - Track Lighting Head
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6420-71
Zoro #
G7057278
UPC #
847284026124
Country of Origin
China

Dimensions

Height
17.5" Mini Chandelier / 16" Semi-Flush
Diameter
10"
Chain Length
3'
Canopy Size
5" Dia x 1" H

Details

Item
Chesterfield 3 Light Hand Applied Bronze
Watts
60
Number of LEDs
3
Design
Updated Colonial
Material - Track Lighting Head
Steel
Lamp Type
Candelabra Base
Housing Finish
Hand Applied Venetian Golden Bronze
Description/Special Features
Suitable For Damp Locations
Wire
8'
Glass/Shade Type
Clear Crystals
Fixture type
Convertible Mini Chandelier / Semi-Flush

Description

Chesterfield 3 Light Hand Applied Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.