Zoro Homepage

Chesterfield 5 Light Antique White Chandelier

  • Mfr # 6435-60

  • Zoro # G7375753


product price: $385.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
23.75"
Material - Track Lighting Head
Steel
Number of LEDs
5
Lamp Type
Candelabra Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6435-60
Zoro #
G7375753
UPC #
847284035409
Country of Origin
China

Dimensions

Height
23.75"
Diameter
22"
Chain Length
3'
Canopy Size
5" Dia x 1" H

Details

Item
Chesterfield 5 Light Antique White Chand
Watts
60
Material - Track Lighting Head
Steel
Number of LEDs
5
Lamp Type
Candelabra Base
Design
Updated Colonial
Housing Finish
Antique White
Description/Special Features
Suitable For Damp Locations
Wire
8'
Glass/Shade Type
Clear Crystals
Fixture type
Chandelier

Description

Chesterfield 5 Light Antique White Chand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.