Zoro Homepage

Circulo 4 Light Satin Brass Ceiling Mount

  • Mfr # 40070-12

  • Zoro # G7380967


product price: $839.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
13.625"
Number of LEDs
4
Lamp Type
Medium Base
Material - Track Lighting Head
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40070-12
Zoro #
G7380967
UPC #
847284063259
Country of Origin
China

Dimensions

Height
13.625"
Diameter
24"
Canopy Size
5.5" Dia x .75" H

Details

Item
Circulo 4 Light Satin Brass Ceiling Moun
Watts
60
Number of LEDs
4
Lamp Type
Medium Base
Material - Track Lighting Head
Steel
Design
Mid Century Modern
Housing Finish
Satin Brass
Description/Special Features
Suitable For Damp Locations
Fixture type
Large Flush Mount
Glass/Shade Type
Satin Brass Discs & Glass Discs

Description

Circulo 4 Light Satin Brass Ceiling Moun

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.