Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classic 2 Light Polished Chrome Bath Vanity

  • Mfr # 1022-05

  • Zoro # G7361629


product price: $193.90
/ea
Free Shipping & Returns

Key Features

Height
10"
Width
15.5"
Housing Finish
Polished Chrome
Lamp Type
Medium Base
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1022-05
Zoro #
G7361629
UPC #
847284003248
Country of Origin
China

Dimensions

Height
10"
Width
15.5"
Extension Height
6.5"

Details

Item
Classic 2 Light Polished Chrome Bath Van
Housing Finish
Polished Chrome
Lamp Type
Medium Base
Number of Lights
2
Style
Traditional
Shade Material
Steel
Shade Type
Satin Opal White Glass
Max. Fixture Wattage
100
Description/Special Features
Suitable For Damp Locations
Fixture type
Bath Vanity
Backplate Dimmension
4.75" Dia

Description

Classic 2 Light Polished Chrome Bath Van

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.