Zoro Homepage

Classic 3 Light Polished Chrome Bath Van

  • Mfr # 1023-05

  • Zoro # G7048519


product price: $247.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
10"
Width
24.25"
Lamp Type
Medium Base
Number of LEDs
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1023-05
Zoro #
G7048519
UPC #
847284003279
Country of Origin
China

Dimensions

Height
10"
Width
24.25"
Extension Height
6.5"

Details

Item
Classic 3 Light Polished Chrome Bath Van
Watts
100
Lamp Type
Medium Base
Number of LEDs
3
Material - Track Lighting Head
Steel
Design
Traditional
Housing Finish
Polished Chrome
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Fixture type
Bath Vanity
Glass/Shade Type
Satin Opal White Glass
Backplate Dimmension
4.75" Dia

Description

Classic 3 Light Polished Chrome Bath Van

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.