Zoro Homepage

Copenhagen 4 Light Brushed Nickel ADA Bath Vanity

  • Mfr # 10344-91

  • Zoro # G7379673


product price: $185.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
7.5"
Width
23.5"
Material - Track Lighting Head
Steel
Design
Mid Century Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10344-91
Zoro #
G7379673
UPC #
847284060586
Country of Origin
China

Dimensions

Height
7.5"
Width
23.5"
Extension Height
4"

Details

Item
Copenhagen 4 Light Brushed Nickel ADA Ba
Watts
60
Material - Track Lighting Head
Steel
Design
Mid Century Modern
Lamp Type
Candelabra Base
Number of LEDs
4
Housing Finish
Brushed Nickel
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Backplate Dimmension
5.125" Dia x 0.75" Depth
Fixture type
ADA Vanity Sconce

Description

Copenhagen 4 Light Brushed Nickel ADA Ba

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.