Zoro Homepage

Copenhagen 4 Light Brushed Nickel Mini Chandelier

  • Mfr # 51174-91

  • Zoro # G7382595


product price: $264.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
19.75" - 43.75" Adj. H
Material - Track Lighting Head
Steel
Includes
6",12" and 18" stem sections.
Design
Mid Century Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51174-91
Zoro #
G7382595
UPC #
847284060142
Country of Origin
China

Dimensions

Height
19.75" - 43.75" Adj. H
Diameter
20"
Canopy Size
5.125" Dia x .75" H

Details

Item
Copenhagen 4 Light Brushed Nickel Mini C
Watts
60
Material - Track Lighting Head
Steel
Includes
6",12" and 18" stem sections.
Design
Mid Century Modern
Number of LEDs
4
Lamp Type
Candelabra Base
Housing Finish
Brushed Nickel with Bronze Accents
Description/Special Features
Suitable For Damp Locations
Wire
8'
Fixture type
Mini Chandelier

Description

Copenhagen 4 Light Brushed Nickel Mini C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.