Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copenhagen 5 Light Nordic Gray Chandeli

  • Mfr # 51135-80

  • Zoro # G7061216


product price: $351.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
18.5" - 42.5" Adj. H
Includes
6",12" and 18" stem sections.
Number of LEDs
5
Design
Mid Century Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51135-80
Zoro #
G7061216
UPC #
847284060296
Country of Origin
China

Dimensions

Height
18.5" - 42.5" Adj. H
Diameter
25"
Canopy Size
5.125" Dia x .75" H

Details

Item
Copenhagen 5 Light Nordic Gray Chandeli
Watts
60
Includes
6",12" and 18" stem sections.
Number of LEDs
5
Design
Mid Century Modern
Lamp Type
Medium Base
Material - Track Lighting Head
Steel
Housing Finish
Nordic Gray with Brushed Nickel Accents
Description/Special Features
Suitable For Damp Locations
Fixture type
Chandelier
Wire
8'

Description

Copenhagen 5 Light Nordic Gray Chandeli

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.