Zoro Homepage

Copenhagen 5 Light Satin Brass Chandelier

  • Mfr # 51135-12

  • Zoro # G7382866


product price: $414.90
/ea
Free Shipping & Returns

Key Features

Lamp Type
Medium Base
Fixture Wattage
60
Includes
6",12" and 18" stem sections.
Material
Steel
Description/Special Features
Suitable For Damp Locations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51135-12
Zoro #
G7382866
UPC #
847284060272
Country of Origin
China

Dimensions

Height
18.5" - 42.5" Adj. H
Diameter
25"
Canopy Size
5.125" Dia x .75" H

Details

Item
Copenhagen 5 Light Satin Brass Chandelie
Housing Finish
Satin Brass with Bronze Accents
Lamp Type
Medium Base
Fixture Wattage
60
Includes
6",12" and 18" stem sections.
Material
Steel
Description/Special Features
Suitable For Damp Locations
Number of Lights
5
Style
Mid Century Modern
Fixture type
Chandelier
Wire
8'

Description

Copenhagen 5 Light Satin Brass Chandelie

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.