Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copenhagen 5 Light Scandinavian Gray Cha

  • Mfr # 51135-76

  • Zoro # G7061295


product price: $351.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
18.5" - 42.5" Adj. H
Number of LEDs
5
Design
Mid Century Modern
Material - Track Lighting Head
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51135-76
Zoro #
G7061295
UPC #
847284060289
Country of Origin
China

Dimensions

Height
18.5" - 42.5" Adj. H
Diameter
25"
Canopy Size
5.125" Dia x .75" H

Details

Item
Copenhagen 5 Light Scandinavian Gray Cha
Watts
60
Number of LEDs
5
Design
Mid Century Modern
Material - Track Lighting Head
Steel
Includes
6",12" and 18" stem sections.
Lamp Type
Medium Base
Description/Special Features
Suitable For Damp Locations
Housing Finish
Scandinavian Gray with Brushed Nickel Accents
Fixture type
Chandelier
Wire
8'

Description

Copenhagen 5 Light Scandinavian Gray Cha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.