Zoro Homepage

Copenhagen 8 Light Black Linear Chandelier

  • Mfr # 51138-04

  • Zoro # G7382796


product price: $561.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
18" - 42" Adj. H
Width
15"
Length
40"
Includes
2 x 6", 2 x 12" and 2 x 18" stem sections.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51138-04
Zoro #
G7382796
UPC #
847284060340
Country of Origin
China

Dimensions

Height
18" - 42" Adj. H
Width
15"
Length
40"
Canopy Size
17.75" L x 4.25" W x .75" H

Details

Item
Copenhagen 8 Light Black Linear Chandeli
Watts
60
Includes
2 x 6", 2 x 12" and 2 x 18" stem sections.
Lamp Type
Medium Base
Design
Mid Century Modern
Material - Track Lighting Head
Steel
Number of LEDs
8
Housing Finish
Black
Description/Special Features
Suitable For Damp Locations
Fixture type
Linear Chandelier
Wire
8'

Description

Copenhagen 8 Light Black Linear Chandeli

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.