Zoro Homepage

Copenhagen 8 Light Bronze Linear Chandel

  • Mfr # 51178-07

  • Zoro # G7061399


product price: $541.90
/ea
Free Shipping & Returns

Key Features

Lamp Type
Candelabra Base
Fixture Wattage
60
Includes
2 x 6", 2 x 12" and 2 x 18" stem sections.
Width
15"
Length
40"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51178-07
Zoro #
G7061399
UPC #
847284060173
Country of Origin
China

Dimensions

Height
19" - 43" Adj. H
Width
15"
Length
40"
Canopy Size
17.5" L x 4.25" W x .75" H

Details

Item
Copenhagen 8 Light Bronze Linear Chandel
Housing Finish
Bronze
Lamp Type
Candelabra Base
Fixture Wattage
60
Includes
2 x 6", 2 x 12" and 2 x 18" stem sections.
Material
Steel
Number of Lights
8
Description/Special Features
Suitable For Damp Locations
Style
Mid Century Modern
Wire
8'
Fixture type
Linear Chandelier

Description

Copenhagen 8 Light Bronze Linear Chandel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.