Zoro Homepage

Copenhagen 8 Light Brushed Nickel Linear

  • Mfr # 51178-91

  • Zoro # G7061365


product price: $594.90
/ea
Free Shipping & Returns

Key Features

Bulb Base Type
Candelabra Base
Includes
2 x 6", 2 x 12" and 2 x 18" stem sections.
Watts
60
Housing Material
Steel
Length
40"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51178-91
Zoro #
G7061365
UPC #
847284060180
Country of Origin
China

Dimensions

Length
40"
Width
15"
Height
19" - 43" Adj. H
Canopy Size
17.5" L x 4.25" W x .75" H

Details

Item
Copenhagen 8 Light Brushed Nickel Linear
Bulb Base Type
Candelabra Base
Includes
2 x 6", 2 x 12" and 2 x 18" stem sections.
Watts
60
Housing Material
Steel
Bulb Finish
Brushed Nickel
Description/Special Features
Suitable For Damp Locations
Wire
8'
Number of Bulbs
8
Fixture type
Linear Chandelier
Style
Mid Century Modern

Description

Copenhagen 8 Light Brushed Nickel Linear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.