Zoro Homepage

Coronado 2 Light Polished Brass Ceiling

  • Mfr # 6121-02

  • Zoro # G7057129


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Polished Brass
Lamp Type
Medium Base
Height
12"
Watts
100
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6121-02
Zoro #
G7057129
UPC #
847284043961
Country of Origin
China

Dimensions

Height
12"
Diameter
15.5"
Canopy Size
5" Dia x 1.25" H

Details

Housing Finish
Polished Brass
Lamp Type
Medium Base
Watts
100
Item
Coronado 2 Light Polished Brass Ceiling
Housing Material
Steel
Features
Suitable For Damp Locations
Type
White Alabaster Glass
Number of Light Bars
2
Fixture type
Semi-Flush
Style
Updated Colonial

Description

Coronado 2 Light Polished Brass Ceiling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.