Zoro Homepage

Coronado 4 Light Brushed Nickel Bath Van

  • Mfr # 6104-91

  • Zoro # G7057077


product price: $241.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
8.5"
Width
36.25"
Number of LEDs
4
Design
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6104-91
Zoro #
G7057077
UPC #
847284002012
Country of Origin
China

Dimensions

Height
8.5"
Width
36.25"
Extension Height
9.25"

Details

Item
Coronado 4 Light Brushed Nickel Bath Van
Watts
100
Number of LEDs
4
Design
Transitional
Lamp Type
Medium Base
Material - Track Lighting Head
Steel
Housing Finish
Brushed Nickel
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Backplate Dimmension
8"W x 4.5"H
Glass/Shade Type
White Alabaster Glass
Fixture type
Bath Vanity

Description

Coronado 4 Light Brushed Nickel Bath Van

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.