Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cranford 1 Light Polished Nickel Wall Sconce

  • Mfr # 5141-35

  • Zoro # G7373714


product price: $119.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
9"
Width
5.125"
Lamp Type
Candelabra Base
Design
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5141-35
Zoro #
G7373714
UPC #
847284035874
Country of Origin
China

Dimensions

Height
9"
Width
5.125"
Extension Height
7"

Details

Item
Cranford 1 Light Polished Nickel Wall Sc
Watts
60
Lamp Type
Candelabra Base
Design
Transitional
Number of LEDs
1
Material - Track Lighting Head
Steel
Description/Special Features
Suitable For Damp Locations
Housing Finish
Polished Nickel
Fixture type
Single Sconce
Backplate Dimmension
5.125" Dia x 1.5" Depth

Description

Cranford 1 Light Polished Nickel Wall Sc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.