Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cranford 2 Light Brushed Nickel Wall Sco

  • Mfr # 5142-91

  • Zoro # G7056176


product price: $159.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
9"
Width
13"
Material - Track Lighting Head
Steel
Design
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5142-91
Zoro #
G7056176
UPC #
847284035881
Country of Origin
China

Dimensions

Height
9"
Width
13"
Extension Height
6.5"

Details

Item
Cranford 2 Light Brushed Nickel Wall Sco
Watts
60
Material - Track Lighting Head
Steel
Design
Transitional
Lamp Type
Candelabra Base
Number of LEDs
2
Housing Finish
Brushed Nickel
Description/Special Features
Suitable For Damp Locations
Fixture type
Double Sconce
Backplate Dimmension
5.125" Dia x 1.5" Depth

Description

Cranford 2 Light Brushed Nickel Wall Sco

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.