Zoro Homepage

Cranford 2 Light Olde Bronze Wall Sconce

  • Mfr # 5142-67

  • Zoro # G7373757


product price: $159.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
9"
Width
13"
Design
Transitional
Lamp Type
Candelabra Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5142-67
Zoro #
G7373757
UPC #
847284025868
Country of Origin
China

Dimensions

Height
9"
Width
13"
Extension Height
6.5"

Details

Item
Cranford 2 Light Olde Bronze Wall Sconce
Watts
60
Design
Transitional
Lamp Type
Candelabra Base
Material - Track Lighting Head
Steel
Number of LEDs
2
Housing Finish
Hand Applied Olde Bronze
Description/Special Features
Suitable For Damp Locations
Backplate Dimmension
5.125" Dia x 1.5" Depth
Fixture type
Double Sconce

Description

Cranford 2 Light Olde Bronze Wall Sconce

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.