
Cranford 20 Light Antique Brass Foyer Chandelier
Mfr # 5140-01
Zoro # G7373784
product price: $2,812.99
/eaKey Features
Watts
60
Height
40"
Design
Transitional
Material - Track Lighting Head
Steel
Lamp Type
Candelabra Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5140-01
Zoro #
G7373784
UPC #
847284048164
Country of Origin
China
Dimensions
Height
40"
Diameter
42"
Canopy Size
5" Dia x 1" H
Chain Length
6'
Details
Item
Cranford 20 Light Antique Brass Foyer Ch
Watts
60
Design
Transitional
Material - Track Lighting Head
Steel
Lamp Type
Candelabra Base
Number of LEDs
20
Housing Finish
Antique Brass
Description/Special Features
Suitable For Damp Locations
Wire
15'
Fixture type
Grande Foyer Chandelier
Description
Cranford 20 Light Antique Brass Foyer Ch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.