Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Daphne 15 Light Polished Chrome Foyer Chandelier

  • Mfr # 40879-05

  • Zoro # G7367746


product price: $879.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
34"
Material - Track Lighting Head
Steel
Lamp Type
Candelabra Base
Design
Updated Colonial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40879-05
Zoro #
G7367746
UPC #
847284054653
Country of Origin
China

Dimensions

Height
34"
Diameter
36"
Chain Length
6'
Canopy Size
5" Dia x 1" H

Details

Item
Daphne 15 Light Polished Chrome Foyer Ch
Watts
60
Material - Track Lighting Head
Steel
Lamp Type
Candelabra Base
Design
Updated Colonial
Number of LEDs
15
Housing Finish
Polished Chrome
Description/Special Features
Suitable For Damp Locations
Wire
12'
Fixture type
Foyer Chandelier
Glass/Shade Type
Clear Crystals

Description

Daphne 15 Light Polished Chrome Foyer Ch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.