Zoro Homepage

Delancey 1 Light Brushed Nickel Outdoor Post Top Lantern

  • Mfr # 20994-91

  • Zoro # G7380836


product price: $687.99
/ea
Free Shipping & Returns

Key Features

Length
9.125"
Lamp Type
Medium Base
Design
Contemporary
Height
15.125"
Material - Track Lighting Head
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20994-91
Zoro #
G7380836
UPC #
847284059085
Country of Origin
China

Dimensions

Length
9.125"
Height
15.125"
Width
6.25"

Details

Item
Delancey 1 Light Brushed Nickel Outdoor
Lamp Type
Medium Base
Design
Contemporary
Material - Track Lighting Head
Solid Brass
Number of LEDs
1
Watts
60
Description/Special Features
Suitable For Damp Locations
Housing Finish
Brushed Nickel
Application
Suitable For Wet Locations
Glass/Shade Type
Cylinder Clear Glass
Fixture type
Outdoor Post Top Lantern

Description

Delancey 1 Light Brushed Nickel Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.