Zoro Homepage

Diamond 4 Light Antique Brass Chandelier

  • Mfr # 50664-01

  • Zoro # G7054977


product price: $579.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
18.5"
Lamp Type
Candelabra Base
Material - Track Lighting Head
Steel
Number of LEDs
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50664-01
Zoro #
G7054977
UPC #
847284041271
Country of Origin
China

Dimensions

Height
18.5"
Diameter
18"
Chain Length
3'
Canopy Size
5" Dia

Details

Item
Diamond 4 Light Antique Brass Chandelier
Watts
60
Lamp Type
Candelabra Base
Material - Track Lighting Head
Steel
Number of LEDs
4
Design
Transitional
Description/Special Features
Suitable For Damp Locations
Housing Finish
Antique Brass
Wire
8'
Fixture type
Dinette Chandelier

Description

Diamond 4 Light Antique Brass Chandelier

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.