Zoro Homepage

Diamond 6 Light Brushed Nickel Chandelier

  • Mfr # 50666-91

  • Zoro # G7372113


product price: $949.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
26"
Lamp Type
Candelabra Base
Material - Track Lighting Head
Steel
Number of LEDs
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50666-91
Zoro #
G7372113
UPC #
847284041325
Country of Origin
China

Dimensions

Height
26"
Diameter
25"
Chain Length
3'
Canopy Size
5" Dia

Details

Item
Diamond 6 Light Brushed Nickel Chandelie
Watts
60
Lamp Type
Candelabra Base
Material - Track Lighting Head
Steel
Number of LEDs
6
Design
Transitional
Housing Finish
Brushed Nickel
Description/Special Features
Suitable For Damp Locations
Wire
10'
Fixture type
Dinette Chandelier

Description

Diamond 6 Light Brushed Nickel Chandelie

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.