Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond 6 Light Polished Brass Chandelie

  • Mfr # 50666-02

  • Zoro # G7055004


product price: $949.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
26"
Lamp Type
Candelabra Base
Design
Transitional
Material - Track Lighting Head
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50666-02
Zoro #
G7055004
UPC #
847284054950
Country of Origin
China

Dimensions

Height
26"
Diameter
25"
Canopy Size
5" D
Chain Length
3'

Details

Item
Diamond 6 Light Polished Brass Chandelie
Watts
60
Lamp Type
Candelabra Base
Design
Transitional
Material - Track Lighting Head
Steel
Number of LEDs
6
Housing Finish
Polished Brass
Description/Special Features
Suitable For Damp Locations
Glass/Shade Type
Clear Crystal Accents
Fixture type
Chandelier
Wire
10'

Description

Diamond 6 Light Polished Brass Chandelie

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.