Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond 8 Light Brushed Nickel Chandelier

  • Mfr # 50668-91

  • Zoro # G7372138


product price: $1,099.90
/ea
Free Shipping & Returns

Key Features

Lamp Type
Candelabra Base
Fixture Wattage
60
Material
Steel
Style
Transitional
Description/Special Features
Suitable For Damp Locations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50668-91
Zoro #
G7372138
UPC #
847284041356
Country of Origin
China

Dimensions

Height
28"
Diameter
28"
Chain Length
3'
Canopy Size
5" Dia

Details

Item
Diamond 8 Light Brushed Nickel Chandelie
Housing Finish
Brushed Nickel
Lamp Type
Candelabra Base
Fixture Wattage
60
Material
Steel
Style
Transitional
Description/Special Features
Suitable For Damp Locations
Number of Lights
8
Wire
12'
Fixture type
Dinette Chandelier

Description

Diamond 8 Light Brushed Nickel Chandelie

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.