Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duval 2 Light Polished Chrome Bath Vanity

  • Mfr # 10122-05

  • Zoro # G7379445


product price: $253.90
/ea
Free Shipping & Returns

Key Features

Height
6.75"
Width
16"
Housing Finish
Polished Chrome
Lamp Type
Medium Base
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10122-05
Zoro #
G7379445
UPC #
847284062313
Country of Origin
China

Dimensions

Height
6.75"
Width
16"
Extension Height
4.75"

Details

Item
Duval 2 Light Polished Chrome Bath Vanit
Housing Finish
Polished Chrome
Lamp Type
Medium Base
Number of Lights
2
Style
Modern
Shade Material
Steel
Shade Type
Hand Blown Satin Opal White Glass Inside and Clear Glass Outside
Max. Fixture Wattage
60
Description/Special Features
Suitable For Damp Locations
Backplate Dimmension
16" W x 6.75" H
Fixture type
Bath Vanity

Description

Duval 2 Light Polished Chrome Bath Vanit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.