Zoro Homepage

Edgemont 1 Light Polished Chrome Ceiling

  • Mfr # 1530-05

  • Zoro # G7049377


product price: $82.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
6"
Lamp Type
Medium Base
Design
Traditional
Material - Track Lighting Head
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1530-05
Zoro #
G7049377
UPC #
847284025813
Country of Origin
China

Dimensions

Height
6"
Diameter
7"
Canopy Size
7"L x 5"W

Details

Item
Edgemont 1 Light Polished Chrome Ceiling
Watts
100
Lamp Type
Medium Base
Design
Traditional
Material - Track Lighting Head
Steel
Number of LEDs
1
Description/Special Features
Suitable For Damp Locations
Housing Finish
Polished Chrome
Fixture type
Ceiling Mount
Glass/Shade Type
White Alabaster Glass

Description

Edgemont 1 Light Polished Chrome Ceiling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.