Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Edgemont 3 Light Antique Brass Bath Vanity

  • Mfr # 1533-01

  • Zoro # G7362803


product price: $170.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
8"
Width
23.5"
Material - Track Lighting Head
Steel
Design
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1533-01
Zoro #
G7362803
UPC #
847284000322
Country of Origin
China

Dimensions

Height
8"
Width
23.5"
Extension Height
8.75"

Details

Item
Edgemont 3 Light Antique Brass Bath Vani
Watts
100
Material - Track Lighting Head
Steel
Design
Traditional
Number of LEDs
3
Lamp Type
Medium Base
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Housing Finish
Antique Brass
Fixture type
Bath Vanity
Glass/Shade Type
White Alabaster Glass
Backplate Dimmension
7"W x 5"H

Description

Edgemont 3 Light Antique Brass Bath Vani

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.