Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Edgemont 3 Light Polished Chrome Bath Vanity

  • Mfr # 1533-05

  • Zoro # G7362828


product price: $159.90
/ea
Free Shipping & Returns

Key Features

Height
8"
Width
23.5"
Housing Finish
Polished Chrome
Lamp Type
Medium Base
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1533-05
Zoro #
G7362828
UPC #
847284000346
Country of Origin
China

Dimensions

Height
8"
Width
23.5"
Extension Height
8.75"

Details

Item
Edgemont 3 Light Polished Chrome Bath Va
Housing Finish
Polished Chrome
Lamp Type
Medium Base
Number of Lights
3
Style
Traditional
Shade Material
Steel
Shade Type
White Alabaster Glass
Max. Fixture Wattage
100
Description/Special Features
Suitable For Damp Locations
Fixture type
Bath Vanity
Backplate Dimmension
7"W x 5"H

Description

Edgemont 3 Light Polished Chrome Bath Va

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.