Zoro Homepage

Elizabeth 1 Light Brushed Nickel ADA Wall Sconce

  • Mfr # 51061-91

  • Zoro # G7382726


product price: $109.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
12.5"
Width
6"
Material - Track Lighting Head
Steel
Number of LEDs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51061-91
Zoro #
G7382726
UPC #
847284060883
Country of Origin
China

Dimensions

Height
12.5"
Width
6"
Extension Height
3.5"

Details

Item
Elizabeth 1 Light Brushed Nickel ADA Wal
Watts
60
Material - Track Lighting Head
Steel
Number of LEDs
1
Lamp Type
Candelabra Base
Design
Transitional, Dazzling, Glamorous, Modern Classic, Casual
Housing Finish
Brushed Nickel
Description/Special Features
Suitable For Damp Locations
Backplate Dimmension
4.25" W x 10" H x 0.75" Depth
Glass/Shade Type
Hand Assembled Crystal Shade
Fixture type
ADA Sconce

Description

Elizabeth 1 Light Brushed Nickel ADA Wal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.