Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elizabeth 1 Light Brushed Nickel Mini Pendant

  • Mfr # 51062-91

  • Zoro # G7382464


product price: $143.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
14.75"
Number of LEDs
1
Design
Transitional, Dazzling, Glamorous, Modern Classic, Casual
Lamp Type
Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51062-91
Zoro #
G7382464
UPC #
847284060890
Country of Origin
China

Dimensions

Height
14.75"
Diameter
6"
Canopy Size
5.125" Dia x 0.75" H
Chain Length
3'

Details

Item
Elizabeth 1 Light Brushed Nickel Mini Pe
Watts
100
Number of LEDs
1
Design
Transitional, Dazzling, Glamorous, Modern Classic, Casual
Lamp Type
Medium Base
Material - Track Lighting Head
Steel
Description/Special Features
Suitable For Damp Locations
Housing Finish
Brushed Nickel
Glass/Shade Type
Hand Assembled Crystal Shade
Wire
10'
Fixture type
Mini Pendant

Description

Elizabeth 1 Light Brushed Nickel Mini Pe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.