Zoro Homepage

Elizabeth 5 Light Brushed Nickel Ceilin

  • Mfr # 51068-91

  • Zoro # G7061076


product price: $253.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Lamp Type
Candelabra Base
Height
13.75"
Watts
60
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51068-91
Zoro #
G7061076
UPC #
847284061071
Country of Origin
China

Dimensions

Height
13.75"
Diameter
13.75"
Canopy Size
13.75" Dia x 0.75" H

Details

Housing Finish
Brushed Nickel
Lamp Type
Candelabra Base
Watts
60
Item
Elizabeth 5 Light Brushed Nickel Ceilin
Housing Material
Steel
Number of Light Bars
5
Type
Hand Assembled Crystal Shade
Features
Suitable For Damp Locations
Style
Transitional, Dazzling, Glamorous, Modern Classic, Casual
Fixture type
Flush Mount

Description

Elizabeth 5 Light Brushed Nickel Ceilin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.